Beli Timbangan Metrology di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CMOS Timbangan Digital (Digital Scale)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Option Power: Battery (Accu), Electricity or Battery tipe D
- Type: Weight and Price counter
- Color: Green
- Size (mm): 365x365x135
- Accuracy (g): 10
- Min. Weight (g): 200
- CMOS Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- Mitutoyo Standard ScalesDeskripsi:The high-precision Mitutoyo Low-Expansion Glass Standard Scale is manufactured using the Mitutoyo leading-edge Linear Scale production technology, which ensures high accuracy as a standard for calibrating graduation scales in three dimensions. The low-expansion glass material provides an excellent thermal expansion coefficient for better accuracy, making these scales ideal for calibrating graduated scales.atribut:
- Material: Sodium Glass
- Accuracy: '1.5x2L/1000µm at 20°C
- Thermal expansion coefficient: 8.5x10-6/K
- Units: Metric
- BAYKON Weighing IndicatorDeskripsi:BX24 & BX24D are accurate, multifunctional weighing terminals which can be used in wet, hygienic and harsh industrial areas. Terminals have configurable operating modes for common weighing applications such as weighing, labelling, piece counting, checkweighing, classifying, dynamic weighing and filling. Depending on the application, 3 programmable keys can be set to related functions for quick and easy operation.Instruments have 6 memories; ID1 & ID2, preset tare, APW and item limit values; each have 500 records capacity. IDs can be linked to other memory records for fast, easy and reliable operation; when an ID is selected, depending on the operation mode item limit values, specific tare or APW values comes automatically.BX24 & BX24D offer direct connection to remote display, PC and PLCs via various data protocols such as demand, continuous form and BSI command set.Typical Applications1. Labeling & Data CollectingBX24 & BX24D can print different type of standard tickets includingtotalizing and customized ticket with barcode.2. Piece CountingCounting can be done by sampling or average piece weighttaken from APW manual. 500 item memory capacity for APW.3. CheckweighingThe weight or the quantity of the items in the package is checked.500 item memory for limits set.4. ClassifyingProducts can be classified according to the weight or the quantityof item in the package. 500 item memory for limits set.5. Gravimetric FillingAutomatic / manual filling can be executed in gross mode orin net mode. 500 item memory for limits set.6. Dynamic and Livestock WeighingWeighing of dynamic items such as livestock is availableby BX24 & BX24D. This feature is also usable for weighingat static scales under vibration of industrial environments.atribut:
- Accuracy: OIML class III
- EU Type: single range, multi range or multi interval
- Display: Wide angle LCD display with multicolor backlight, 6 digits 22 mm in height weight display and 16 digits 8 mm in height alphanumeric information display
- Display Resolution: Up to 999 999 division
- A/D conversion: 24 bit Delta-Sigma ADC with up to 800 conversion rate
- Minimum input sensitivity (μV): 0.4 /d (legal metrology), 0.05 /d (industrial)
- Analogue Input Range (mV): - 5 to + 19
- Internal Resolution: Up to 16000000 counts
- Humidity (%): Max. 90 non condensing relative humidity. Legal metrology max. 80
- Power Supply (V): AC 100 - 240 (50/60 Hz or 12 - 28 VDC)
- Operating Temperature (°C): -15 to +55 max. (Operational), -10 to +40 ( Legal metrology )
- Linshang Leeb Hardness Tester (Alat Uji Kekerasan)Deskripsi:The ability of a material to locally resist hard objects pressing into its surface is called hardness, which is an index to measure the softness and hardness of a material. Based on the principle of Leeb hardness measurement principle, LS251D Leeb Hardness Tester can detect the hardness of a variety of metal materials. It adopts advanced digital probe technology, and the digital signal processing is completed directly on the probe which means that the probe is not easy to be disturbed and provides excellent accuracy. The orientation sensors inside the probe will compensate the measurement errors in different impact directions automatically to ensure the accurate data. Providing a variety of hardness scales , such as Leeb scale (HL), Vickers scale (HV), Brinell scale (HB), Shore scale (HS), Rockwell scale (HRA/HRB/HRC), and they can make a mutual conversion to avoid cumbersome manual calculation. Besides the hardness, the instrument can measure the strength of the materials. The practical value of using LS251D Leeb Hardness Tester for hardness testing lies in its incomparable portable characteristics that bring users a perfect experience.LS251D Leeb Hardness Tester conforms to the following standards:GB/T 13794.1 Metallic materials-Leeb hardness test-Part 1: Test method GB/T 13794.2 Metallic materials-Leeb hardness test-Part 2: Verification and calibration of hardness tester GB/T 13794.4 Metallic materials-Leeb hardness test-Part 4: Tables of hardness values conversion JB/T 9378-2001 Industry standard of Leeb hardness tester JJG 747-1999 Verification regulation of Leeb hardness testerContent:Leeb Hardness Tester 1 SetStandard Leeb hardness block 1 pcsNylon Brush 1 pcsSmall support ring 1 pcs1.5V AA alkaline battery 2 pcsUser Manual 1 pcsCalibration Report 1 pcsPlastic Case 1 pcsatribut:
- Accuracy (HL): ±12, ±6 (typical)
- Repeatability (HL): 6
- Resolution (HL): 1
- Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
- Working Temperature Range (°C/%RH): -10 to 50/0 to 85 (no condensation)
- TEDEA HUNTLEIGH load cellDeskripsi:Model 620 is a stainless steel S-type load cell. The combination of weld sealing and high accuracy makes this load cell ideal for a wide range of process metrology and stress measurement applications. The 6-wire cable includes two sensing wires that compensate for changes in lead resistance due to temperature changes and cable extension. Load range: 500-5000kg Stainless steel S-type design for use in tension and compression 6-wire cable (detection circuit) Applications Hopper (tank weighing) Hybrid scale Belt weighing lever ARM conversion material testing machine Vibration filling device Dynamometer
- BAYKON Weighing TerminalDeskripsi:BAYKON BX61 is programmable terminal designed for industrial weighing applications; counting, checkweighing, SQC terminal for net weight control of prepacked products, vibrating batchers.It is available as desk top plastic housing and panel type with stainless steel,IP65 front panel. It is equipped with a 5.7”colour graphic display with touch panel and membrane keypad.BX61 terminal offers simultanous operation up to 4 weighing platforms and precision balances, barcode scanners, magnetic card readers, receipt and label printers, external PC keypad and mouse, external buttons, relays and PLCs over parallel I/Os.BX61 offers perfect data integration features; data export as text file, SQL level transfer and carrying data via USB flash.
- AS ONE Standard Weight F-2 Classatribut:
- Grade: OIML (International Organization of Legal Metrology) F2 class
- Material: Non-magnetic stainless steel (mirror finish)
- Shape: Cylindrical
- Type: F-2 grade
- AS ONE Standard Weight Grade E-2atribut:
- AS ONE Part Number: 1-6270-20
- Mass (mg): 10
- Accessories: Resin case included
- Grade: OIML (International Organization of Legal Metrology) E2 class
- Mass (g): 0.01
- Shape: plate
- Material: non-magnetic stainless steel
- Type: E-2 grade
- AS ONE Weight Classatribut:
- Density (g/cm³): 7.94 - 7.96
- Accessories: Aluminium Case
- Material: Non-magnetic stainless steel
- Grade: OIML (International Organization of Legal Metrology) R111 compliance
- AS ONE Weight E-2 ClassDeskripsi:Comes in a high-quality aluminum case for safe storageMade of stainless steel with excellent corrosion and wear resistance.atribut:
- Grade: OIML (International Organization for Legal Metrology) R111 compliant
- Material: Non-magnetic stainless steel
- Density (g/cm³): 7.94-7.96
- Finishing: Surface Mirror
- Magnetic Susceptibility: less than 8μT
- Accessories: Aluminium Case
- Type: E-2 class
- AS ONE Weight F-1 ClassDeskripsi:Comes in a high-quality aluminum case for safe storageMade of stainless steel with excellent corrosion and wear resistance.atribut:
- Grade: OIML (International Organization for Legal Metrology) R111 compliant
- Material: Non-magnetic stainless steel
- Density (g/cm³): 7.94-7.96
- Finishing: Surface Mirror
- Magnetic Susceptibility: less than 25μT
- Accessories: Aluminium Case
- Type: F-1 class
- STARRETT Granite 6-Face Cubeatribut:
- Item: Granite 6-Face Cube
- Long Form Calibration Certificate: No
- Material: Granite
- Application Grade: Laboratory
- Color: Pink
- Grade: AA
- Included Certification: Short Form Certificate of Accuracy with NIST Traceability
- Number of Finished Faces: 6
- With Inserted Metal Disc: No
- Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.atribut:
- Display: 240x160 dot matrix LCD
- Host Size (mm): 142x72x28
- Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
- Probe Application: Measure conventional workpieces
- Probe Exposure Temperature (°C): -10 to 60
- Probe Minimum Measuring Area (mm): 10
- Probe Model: 5MHZφ10
- Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
- Probe Size (mm): 18x26
- Sound Velocity Range (m/s): 1000 to 9999
- Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
- Unit Measurement: mm/inch
- Linshang UV Light MeterDeskripsi:LS125 digital UV light meter is a smart host that can support 12 different types of probes. The main function of the host is data display. The UVALED-X0 probe is one of 12 probes equipped with the LS125 host. The spectral response range of the probe is 340nm-420nm and it is calibrated at 395nm, which is suitable for the intensity and energy detection of UVA LED light sources.
Daftar Harga Timbangan Metrology Terbaru November 2026
| CMOS Timbangan Digital (Digital Scale) | Rp719.900 |
| CMOS Digital Platform Scale (Timbangan Duduk Digital) | Rp1.399.900 |
| Fuyue Calibration Masses (Anak Timbangan) | Rp749.900 |
| Mitutoyo Standard Scales | Rp25.999.900 |
| BAYKON Weighing Indicator | Rp63.999.900 |
| Linshang Leeb Hardness Tester (Alat Uji Kekerasan) | Rp10.999.900 |
| TEDEA HUNTLEIGH load cell | Rp48.999.900 |
| BAYKON Weighing Terminal | Rp84.999.900 |
| AS ONE Standard Weight F-2 Class | Rp1.399.900 |
| AS ONE Standard Weight Grade E-2 | Rp2.099.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/6kP105373236-2.jpg)
/6bP105373227-2.jpg)
/g3P108897579-1.jpg)


/5oP110914204-1.jpg)









/P101000191-1.jpg)
/P101000193-1.jpg)
/56P110917186-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)